-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pressure Washer Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Bearings | Double-Shielded Ball |
Enclosure | Open Dripproof |
Frame | 56HCZ |
Full Load Amps | 22.0-20.0 |
HP | 5 |
Hz | 60 |
Insulation Class | B |
Motor Application | Pressure Washers |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Face/Base |
Motor Shaft Rotation | CWSE |
---|---|
Motor Thermal Protection | Manual |
Motor Type | Capacitor-Start |
Mounting | Face/Base |
Nameplate RPM | 3450 |
Phase | 1 |
Rotation | CWSE |
RPM Range | 3001-3600 |
Service Factor | 1.15 |
Shaft Dia. | 3/4" |
Shaft Length | 1.875" |
Thermal Protection | Manual |
Voltage | 208-230 |
Height (cm) | 20.07 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 30.99 |
HS Code | 8501406040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 22.5 |
UPC | 190735335543 |
Please note that the item you have bought is a 115V.