-
Change Country
-
English
- Sign in
- Source Now
Item | Belt Drive Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Frame | 182T |
Frame Material | Rolled Steel |
Full Load Amps | 6.6-6.5/3.8-4.0 |
HP | 2, 7/8 |
Hz | 60 |
Insulation Class | F |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | H VAC/R |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Rigid Base |
Motor Shaft Rotation | CW/CCW |
---|---|
Motor Sub Application | Belt Dr Fan/Blower |
Motor Thermal Protection | None |
Nameplate RPM | 1765/1170 |
Nominal Efficiency | 76.4% |
Number of Speeds | 2 |
Overall Length | 12 11/16" |
Phase | 3 |
RPM Range | 1701-1800 |
Service Factor | 1.15 |
Shaft Dia. | 1.125" |
Shaft Length | 2 13/16" |
Voltage | 200-230 |
Height (cm) | 35.05 |
---|---|
Length (cm) | 46.74 |
Width (cm) | 35.31 |
HS Code | 8501524000 |
---|---|
Weight (kg) | 27.22 |
UPC | 722856042347 |