-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vector Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Base | Rigid |
Bearings | Ball |
Duty | Continuous |
Efficiency Group | Epact |
Enclosure | Totally Enclosed Nonventilated |
Encoder Acceptable | Yes |
Encoder Shaft | 5/8 x 1-3/4" |
Finish | Black |
Frame | 145TC |
Frame Material | Cast Iron |
Full Load Amps | 6.0/3.0 |
HP | 2 |
Hz | 60 |
Insulation Class | F |
Insulation Feature | Patented MAX GUARD |
Max. Operating Frequency | 120 Hz |
Max. Speed | 5400 RPM |
Motor Application | Cranes |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Motor Mounting Position | All Angle |
Motor Mounting Type | Face/Base |
---|---|
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | T-stat |
Motor Type | 3-Phase |
Mounting | Face/Base |
Mounting Position | Horizontal or Vertical |
Nameplate RPM | 1750 |
NEMA Design | A |
Nominal Efficiency | 0.855 |
Overall Length | 14 11/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 1701-1800 |
Service Factor | 1.0 |
Shaft Dia. | 7/8" |
Shaft Length | 2.125" |
Speed Range | 1000:1 CT |
Thermal Protection | T-Stats |
Torque | 6.0 lb.-ft. |
Voltage | 230/460 |
Warranty | 3 yr. |
Height (cm) | 26.67 |
---|---|
Length (cm) | 39.37 |
Width (cm) | 31.75 |
HS Code | 8501516040 |
Country Of Origin | US |
---|---|
Weight (kg) | 31.5 |
UPC | 722856024862 |
Please note that the item you have bought is a 115V.