-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | DC Permanent Magnet Motor |
---|---|
Bearings | Ball |
Frame | 56C |
Full Load Amps | 2.5 |
HP | 1/4 |
Insulation Class | F |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Variable Speed |
Motor Design | Permanent Magnet DC |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Face/Base |
---|---|
Motor Thermal Protection | None |
Nameplate RPM | 1750 |
Overall Length | 10 13/16" |
Rotation | CW/CCW |
RPM Range | 1701-1800 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Voltage | 90 VDC |
Height (cm) | 27.94 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 27.31 |
HS Code | 8501314000 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.47 |
UPC | 663001413479 |
Please note that the item you have bought is a 115V.