MAKITA XSL06PT Cordless, 10 Inch Blade Dia, Max Blade Speed 4, 400 RPM 5/8 Inch Arbor Size

Item: CY8QJX
Model: XSL06PT
Cross Ref: 453G28
Check Availability
In Stock

Get it by Wednesday, Sep 23

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,330.45/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Arbor Shape Round
Battery Included 38Xu33
Battery Series 18V Lxt
Bevel Yes
Blade Type Carbide
Brushless Motor Yes
Charger Included Yes
Corded/banded Cordless
Corded/cordless Cordless
Features Automatic Speed Change, Bevel Lock, Brushless Motor, Steel Rail Sliding System
Included (2) Batteries, Charger, Dust Bag, Hex Wrench, Saw Blade, Triangular Rule, Vertical Vise
Miter Capacity 0° to +60°
No. Of Batteries Included 2
Power Source Cordless
Promotion Restriction Not Eligible For Promotion
Series X2 Lxt
Slide Yes
Sliding Yes
Variable Speed No
Wireless Tool Tracking No

Shipping Information

Height (cm) 53.34
Length (cm) 82.55
Width (cm) 56.39
Country Of Origin CN
Weight (kg) 40.5000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies