MAIN FILTER INC. MF0899170 77924194 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 15.74 Inch Height

Item: CG6AFT
Model: MF0899170
Cross Ref: 77924194
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Hydraulic Filter
Bottom Inside Dia. 2.791"
Bottom Outside Dia. 5.079"
Filter Media Glass
Filter Rating 3 ยตm
Height 15.74"
Seal Material Viton
Seal Type Viton
Top Inside Dia. 2.791"
Top Outside Dia. 5.079"

Product Details

    • Repalcement MAHLE 77924194

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies