-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Filter |
|---|---|
| Bottom I.d. | 0.559" |
| Bottom O.d. | 7.953" |
| Capacity | 193.2g |
| Collapse Pressure | 145 psi |
| Cracking Pressure | 145 psi |
| Filter Media | Cellulose |
| Filter Rating | 10 µm |
| Filter Size | 4830 sq. in. |
| Flow Direction | Inside Out |
| Flow Type | Inside Out |
|---|---|
| Fluid Type | HL/HM/HV/HH |
| Gasket Material | Buna N |
| Height | 21.45" |
| Max. Operating Temp. | 248°F |
| Min. Operating Temp. | -13°F |
| Seal Type | Buna N |
| Top I.d. | 6.181" |
| Top O.d. | 7.953" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)