MAIN FILTER INC. MF0597668 D34B03EV Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.18 Inch Height

Item: CG3FYN
Model: MF0597668
Cross Ref: D34B03EV
Check Availability
Limited Availbility

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hydraulic Filter
Bottom O.d. 1.752"
Filter Media Glass
Filter Rating 3 µm
Seal Material Viton
Seal Type Viton
Top I.d. 0.87"
Top O.d. 1.752"

Product Details

    • Repalcement WIX D34B03EV

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site