-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Filter |
---|---|
Bottom O.D. | 2.008" |
Capacity | 20.35 |
Collapse Pressure | 3045 |
Cracking Pressure | 3045 PSI |
Filter Media | Glass |
Filter Size | 227 Sq. Inch |
Flow | Outside-In |
Flow Direction | Outside-In |
Fluid Type | HH / HL / HM / HV |
---|---|
Gasket Material | Viton |
Height | 8.14" |
Max. Operating Temp. | 248 Deg. F |
Microns | 25 |
Min. Operating Temp. | -13 Deg.F |
Seal Type | Viton |
Top I.D. | 0.937" |
Top O.D. | 2.008" |
Please note that the item you have bought is a 115V.