We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Filter |
|---|---|
| Bottom I.d. | 1.378" |
| Bottom O.d. | 2.756" |
| Capacity | 20.75g |
| Cracking Pressure | 145 psi |
| Filter Media | Glass |
| Filter Rating | 10 µm |
| Filter Size | 212 sq. in. |
| Flow Direction | Outside In |
| Flow Type | Outside In |
| Fluid Type | HL/HM/HV/HH |
|---|---|
| Gasket Material | Viton |
| Height | 5.11" |
| Max. Operating Temp. | 248°F |
| Min. Operating Temp. | -13°F |
| Seal Material | Viton |
| Seal Type | Viton |
| Top I.d. | 1.378" |
| Top O.d. | 2.756" |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)