MAG-MATE WSM0150RG Magnetic Weld Angle w/Grd, 4in, 150lb

  • Model: WSM0150RG

  • Item: CD2WNM

  • Brand: MAG-MATE

  • Cross Ref: 45EX68

In Stock
£93.26 (ex. VAT)

Get it by Friday, Jan 29

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

£93.26 /unit
Qty:
£ 93.26

Product Specifications:

ItemMagnetic Welding Angle w/Ground
ColorRed
MaterialRare Earth
Max. Pull150 lb.
Overall Height3.75"
Overall Length4"
Overall Width1-15/16"
Stability Temp.180 Degrees F
Thickness1-15/16"
TypeMagnetic
UPC682241296208

Product Details:

  • Characteristics: On/Off Handle

Shipping Info:

Ship weight (kg) 0.87

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

MAG-MATE WSM0150RG Magnetic Weld Angle w/Grd, 4in, 150lb

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes