Sign In

MAG-MATE ERA-202 Electromagnet, Round, 120VAC

Item: CD8XMB
Model: ERA-202

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$376.56 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Electromagnet

Product Details

Mag-Mate ERA-202 electromagnet is ideal for holding & positioning parts, gripping & retrieval of ferrous materials and automation & assembly applications.

Shipping Information

Country Of Origin US

Features

  • Mag-Mate ERA-202 electromagnet features non-magnetic stainless steel construction for corrosion resistance on exposed surfaces.
  • It has a built-in On / Off switch for adjusting the holding power.
  • This electromagnet is equipped with a round island pole electromagnet for holding uneven surfaces.
  • It consists of an indicator light that indicates electromagnet functioning.
  • This electromagnet provides concentrated holding power & high response in manual or automatic applications.
  • It has a built-in internal rectifier and NEMA 5-15P plug delivering optimum hold power.

Standards and Approvals

  • REACH
  • RoHS

Frequently Asked Questions

What is the operating temperature of Mag-Mate ERA-202 electromagnet?

It has operating temperatures ranging from -4 to 160 degrees F.

What is the maximum magnetic force exerted by Mag-Mate ERA-202 electromagnet?

This electromagnet offers a maximum magnetic pull of 190 lb.

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree