LYON DD1281 Storage Cabinet, 36 Inch x 18 Inch x 78 Inch, Turn Handle Handle & Keyed, Frame, Shelves

Item: CR9YYP
Model: DD1281
Cross Ref: 797UJ2
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Storage Cabinet
Adjustable Shelves Adjustable
Assembled Unassembled
Audit Trail Storage No
Base Type Frame
Cabinet Color Gray
Cabinet Finish Powder Coated
Cabinet Material Metal
Cabinet Storage Components Shelves
Cabinet Style Shelf
Door Handle Type Turn Handle
Door Opening 180°
Door Type Solid
Duty Rating Light Duty
For Use Outdoors No
Included (2) Keys, (4)Full Width Shelves, Chrome Plated Handle With Grooved Key Lock
Included Keys Yes
Load Capacity Per Shelf 110 lbs.
Lock Type Keyed
Locking Points 3
Method Of Construction Bolted, Nuts
Mobility Stationary
No. Of Doors 2
No. Of Keys 2
No. Of Shelves 4
Overall Depth 18"
Overall Height 78"
Overall Load Capacity 110 lbs.
Overall Width 36"
Panel Thickness 22 ga., 24 ga.
Shelf Depth 18"
Shelf Width 36"
Shelf Wxd 36" x 18"

Shipping Information

Height (cm) 45.72
Length (cm) 45.72
Width (cm) 91.44
Country Of Origin CN
Weight (kg) 58.0500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies