-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Incandescent Lamp |
---|---|
Average Bulb Life | 1000 hr. |
Average Life | 1000 hr. |
Base Type | Medium Screw (E26) |
Bulb Dia. | 1-1/4" |
Bulb Housing | Glass |
Bulb Technology | Incandescent |
Color Temp. | 2800K |
For Enclosed Fixtures | No |
High Output | No |
Indoor/Outdoor Usage | Indoor Only |
Initial Lumens | 248 |
Lamp Designation | 25T10 |
Lamp Dia. | 1.25" |
---|---|
Lamp Finish | Clear |
Lamp Shape | T10 |
Lamp Type | Tube |
Lumens | 248 |
Max. Overall Length | 5.625" |
Overall Lamp Shape | T |
Primary Application | General Purpose |
Shatter Resistance | No |
Shatter-Resistant | No |
Three-Way | No |
Voltage | 120 |
Watts | 25 |
Height (cm) | 14.73 |
---|---|
Length (cm) | 3.81 |
Width (cm) | 3.81 |
HS Code | 8539228040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.0405 |
Please note that the item you have bought is a 115V.