-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Miniature Incandescent Bulb |
---|---|
Average Bulb Life | 1000 hr. |
Average Life | 1000 hr. |
Base Type | Wedge |
Bulb Dia. | 5/8" |
Bulb Housing | Glass |
Current Drawn | 690mA |
For Enclosed Fixtures | No |
High Output | No |
Indoor/Outdoor Usage | Indoor Only |
Initial Lumens | 75 |
Lamp Dia. | 0.625" |
---|---|
Lamp Shape | T5 |
Lamp Type | Miniature-T |
Light Color | Clear |
Lumens | 75 |
Max. Overall Length | 1.49" |
Overall Lamp Shape | T |
Primary Application | General Purpose |
Trade Number | 906 |
Voltage | 13 |
Watts | 9.3 |
Height (cm) | 2.29 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 5.33 |
HS Code | 8539293060 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.036 |
Please note that the item you have bought is a 115V.