-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Miniature Incandescent Bulb |
---|---|
Average Bulb Life | 54" |
Average Life | 5000 hr. |
Base Type | Glass Wedge W2.1 |
Bulb Housing | Glass |
For Enclosed Fixtures | No |
High Output | No |
Indoor/Outdoor Usage | Indoor Only |
Lamp Shape | T5 |
---|---|
Lamp Type | Miniature-T |
Max. Overall Length | 1.49" |
Overall Lamp Shape | T |
Primary Application | Automotive |
Trade Number | 904 |
Voltage | 13.5 |
Watts | 9 |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 3.3 |
HS Code | 8539293050 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.0045 |
Please note that the item you have bought is a 115V.