-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore Size | 3/4" |
Bore Type | Bored |
Construction | Steel |
Design | Pin and Block |
Groove | Standard Boot Retaining |
Joint Type | DD Type |
Keyway | Without Keyway |
Material | Steel |
Outside Dia. | 1" |
---|---|
Overall Length | 6.75" |
Setscrew | Not Provided |
Standard Bore | 1/2" |
Static Breaking Torque | 1560 in.-lbs. |
Static Breaking Torque (In.-Lb.) | 1560 |
System of Measurement | Imperial |
Type | Bored DD |
Used For | Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM |
Height (cm) | 3.81 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 3.81 |
HS Code | 8483604080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.53 |
UPC | 094704227887 |
Please note that the item you have bought is a 115V.