LOVEJOY 69790400367 Flanged Coupling Sleeve, Shrouded, 15.31 In OD, 12.38 In Length, Steel

Item: AL4MQH
Model: 69790400367
Check Availability
In Stock

Get it by Tuesday, Aug 25

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,271.43/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Sleeves
Application Driver And Driven
Color Metallic
Complete Coupling Weight 380 lbs.
Dimension Ad 6.34"
Dimension Fd 15.31"
Dimensions D 11 14/25"
Distance Between Shaft Ends (dimension Bse) 0.31"
Features Patented Vari-Crown® Tooth Form For Long Life Standard 20° Pressure Angle Heat Treated Bolts For Greater Strength Corrosion Resistant Bolts And Nuts For Ease Of Maintenance Provides Parallel, Angular Misalignment And End Float Flex Half Coupling Interchangeable With Industry Standards
Grade Grade 1045
Hub Style Shrouded Bolt
Length Thru Bore 6.03"
Material Steel
Max. Angular Misalignment (per Mesh) 1.5°
Max. Bore (dimensions Id1/id2) 7.087"
Max. Speed Balanced 3750 RPM
Max. Speed Unbalanced 2500 RPM
Parallel Misalignment 1/5"
Size 5"
Style Shrouded Bolt Sleeve
Torque 434700 lbs.-in.
Type Sleeve
Volume 1413.40848 cu. in.

Shipping Information

Height (cm) 32.21
Length (cm) 38.89
Width (cm) 38.89
Country Of Origin US
Weight (kg) 28.8000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies