-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | GS Series Spider |
---|---|
Angular Misalignment | 0.8 Deg. |
Axial Misalignment | +0.059" to -0.027" |
Clamping Style Hub Max. Speed | 5850 rpm |
Color | Green |
Coupling Bolt Size | M8 |
Cubic Inches | 3.8666 Cu.In. |
Dimension CL | 0.1" |
Dimension HD | 2.56" |
Dimension TH | 0.16" |
Distance between Spider and Hub Face (Dimension CL) | 0.1" |
Dynamic Torsional Stiffness | 115492 in.-lbs./rad |
Length through Bore | 1.38" |
Locking Device Style Hub Max. Speed | 11700 rpm |
Material | Urethane |
Max. Axial Misalignment (In.) | +0.059 -0.027" |
Max. Bore | 1.5" |
Max. Temp. Range (F) | -30 Deg. to 248 Deg F |
Max. Torque | 3540 in.-lbs. |
Min. Bore | Solid |
Nominal Torque | 1770 in.-lbs. |
Normal Temperature Range | -20 Deg. to 230 Deg F |
Outside Dia. | 2.56" |
---|---|
Radial Misalignment | 0.003" |
Radial Stiffness | 24849 in.-lbs. |
Screw Thread Dia. | 5/16"-18 |
Screw Thread Per Inch | 5/16"-18 |
Set Screw Size | 5/16-18 |
Set Screw Style Coupling Location Size | 0.59" |
Set Screw Style Coupling Location Size (Dimension SL) | 0.59" |
Set Screw Style Hub Max. Speed | 7350 rpm |
Shore Hardness | 64 Shore D |
Spider Outside Diameter | 2.56" |
Spider Size | 28 |
Spider Thickness (Dimension W) | 0.59" |
Spider Type | GS |
Static Torsional Stiffness | 38497 in.-lbs./rad |
Stock Sizes | 14 to 55 |
Style | Solid |
Temp. | -20 to 230 Deg.F |
Temp. Range | -30 to 248 Deg.F |
Thickness | 0.59" |
Volume | 3.8666 cu. in. |
Please note that the item you have bought is a 115V.