-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | CJ Series Hub |
---|---|
Angular Displacement | 0.07" |
Bore Size | 25mm |
Bore Type | Bored |
Color | Metallic |
Coupling Type | CJ |
Dimension G | 23.88mm |
Dimension HD | 66.04mm |
Dimension U | 37.08mm |
Distance between Spider and Hub Face (Dimension CL) | 3.05mm |
Hub Material | Powder Metal |
Hub Style | A |
Keyway | with Keyway |
Keyway Depth | 8 mm x 3.3 mm |
Keyway Size | 8 mm x 3.3 mm |
Keyway Width | 8 mm x 3.3 mm |
Length through Bore | 44.96mm |
Material | Powder Metal |
Max. Angular Displacement (Δ Ka), n=1500 [1/min] | 1 Deg. |
Max. Axial Displacement (Δ Ka) | 0.07" |
Max. Bore | 38mm |
---|---|
Max. Operating Temp. | -50 Deg. to 248 Deg. F |
Max. Radial Displacement (Δ Kr) | 0.011" |
Max. Speed | 7100 rpm |
Max. Torque | 380 Nm |
Min. Bore | 12mm |
Nominal Torque (with 92 Shore A spider) | 190 Nm |
Normal Temperature Range (with 80 Shore A, 92 Shore A, and 95/98 Shore A spiders) | -40 Deg. to 212 Deg. F |
Outside Dia. | 80mm |
Overall Coupling Length | 114.05mm |
Screw Thread Dia. | 5/16"-18 |
Screw Thread Per Inch | 5/16"-18 |
Set Screw Style Coupling Location Size (Dimension SL) | 14.99mm |
Set Screw Style Coupling Size (Dimension T) | 5/16-18 |
Spider Inside Diameter | 38mm |
Spider Outside Diameter | 80 mm |
Spider Thickness (Dimension W) | 18mm |
Style | Bored |
System of Measurement | Metric |
Type | Curved Jaw Coupling Hubs |
Country Of Origin | US |
---|
Weight (kg) | 1.0845 |
---|
lovejoy-68514460880.pdf
Please note that the item you have bought is a 115V.