-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | CJ Series Hub |
---|---|
Angular Displacement | 0.07" |
Bore Size | 1 1/8" |
Bore Type | Bored |
Color | Gray |
Coupling Size | CJ42 |
Coupling Type | CJ |
Dimension G | 1.02" |
Dimension HD | 2.95" |
Dimension U | 1.57" |
Distance between Spider and Hub Face (Dimension CL) | 0.12" |
Hub Material | Cast Iron |
Hub Style | A |
Keyway | with Keyway |
Keyway Depth | 1/4" x 1/8" |
Keyway Size | 1/4" x 1/8" |
Keyway Width | 1/4" x 1/8" |
Length through Bore | 1.97" |
Material | Cast Iron |
Max. Angular Displacement (Δ Ka), n=1500 [1/min] | 1 Deg. |
Max. Axial Displacement (Δ Ka) | 0.079" |
---|---|
Max. Bore | 1.65" |
Max. Operating Temp. | -50 Deg. to 248 Deg. F |
Max. Radial Displacement (Δ Kr) | 0.012" |
Max. Speed | 6000 rpm |
Max. Torque | 4690 in.-lbs. |
Min. Bore | 0.47" |
Nominal Torque (with 92 Shore A spider) | 2345 in.-lbs. |
Normal Temperature Range (with 80 Shore A, 92 Shore A, and 95/98 Shore A spiders) | -40 Deg. to 212 Deg. F |
Outside Dia. | 3.74" |
Overall Coupling Length | 4.96" |
Screw Thread Dia. | 5/16"-18 |
Screw Thread Per Inch | 5/16"-18 |
Set Screw Style Coupling Location Size (Dimension SL) | 0.79" |
Set Screw Style Coupling Size (Dimension T) | 5/16-18 |
Spider Inside Diameter | 1.81" |
Spider Outside Diameter | 3.74" |
Spider Thickness (Dimension W) | 0.79" |
Style | Bored |
System of Measurement | Imperial |
Country Of Origin | US |
---|---|
Weight (kg) | 1.7775 |
UPC | 685144658586 |
---|
lovejoy-68514460880.pdf
Please note that the item you have bought is a 115V.