-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AL Type Hub |
---|---|
# of Jaws | 2 |
Bore Size | 11mm |
Bore Type | Bored |
Color | Silver |
Coupling Size | AL070 |
Coupling Type | AL |
Dimension G | 12.7mm |
Dimension SL | 9.65mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.07hp |
HP Rating @ 1200 RPM | 0.84hp |
HP Rating @ 1800 RPM | 1.23hp |
HP Rating @ 3600 RPM | 2.52 hp |
Hub Length | 31.75mm |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 4 mm x 1.8 mm |
---|---|
Keyway Size | 4 mm x 1.8 mm |
Keyway Width | 4 mm x 1.8 mm |
Length through Bore | 19.05mm |
Material | Aluminum |
Max. Bore | 19mm |
Max. Speed | 14000 rpm |
Min. Bore | 6mm |
Moment of Inertia (Solid) WR2 | 0.04 Lbs.In.Sq. |
Nominal Torque | 4.88 Nm |
Number of Jaws | 2 |
Outside Dia. | 34.54mm |
Overall Length | 50.8mm |
Rated HP at 1,200 rpm | 0.84 hp |
Rated HP at 1,800 rpm | 1.23 hp |
Rated HP at 100 rpm | 0.07 hp |
System of Measurement | Metric |
Country Of Origin | US |
---|
Weight (kg) | 0.036 |
---|
Please note that the item you have bought is a 115V.