-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | CJ Series Hub |
---|---|
Angular Displacement | 0.13" |
Bore Size | 1 1/2" |
Bore Type | Bored |
Color | Gray |
Coupling Size | CJ75 |
Coupling Type | CJ |
Dimension G | 1.57" |
Dimension HD | 5.31" |
Dimension U | 2.09" |
Distance between Spider and Hub Face (Dimension CL) | 0.2" |
Hub Material | Cast Iron |
Hub Style | A |
Keyway | with Keyway |
Keyway Depth | 3/8" x 3/16" |
Keyway Size | 3/8" x 3/16" |
Keyway Width | 3/8" x 3/16" |
Length through Bore | 3.35" |
Material | Cast Iron |
Max. Angular Displacement (Δ Ka), n=1500 [1/min] | 1.2 Deg. |
Max. Axial Displacement (Δ Ka) | 0.12" |
Max. Bore | 2.95" |
---|---|
Max. Operating Temp. | -50 Deg. F |
Max. Radial Displacement (Δ Kr) | 0.018" |
Max. Speed | 3550 rpm |
Max. Torque | 22650 in.-lbs. |
Min. Bore | 0.47" |
Nominal Torque (with 92 Shore A spider) | 11320 in.-lbs. |
Normal Temperature Range (with 80 Shore A, 92 Shore A, and 95/98 Shore A spiders) | -40 Deg. F |
Outside Dia. | 6.3" |
Overall Coupling Length | 8.27" |
Screw Thread Dia. | 3/8"-16 |
Screw Thread Per Inch | 3/8"-16 |
Set Screw Style Coupling Location Size (Dimension SL) | 0.98" |
Set Screw Style Coupling Size (Dimension T) | 3/8-16 |
Spider | 3.15" |
Spider Inside Diameter | 3.15" |
Spider Outside Diameter | 6.3" |
Spider Thickness (Dimension W) | 1.18" |
Style | Bored |
System of Measurement | Imperial |
Type | Curved Jaw Coupling Hubs |
lovejoy-68514460880.pdf
Please note that the item you have bought is a 115V.