-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | CJ Series Spider |
---|---|
Angular Displacement | 0.11" |
Angular Misalignment | 0.90 Deg. to 1.30 Deg. |
Axial Misalignment | 0.039" to 252" |
Color | Red |
Coupling Type | Elastomeric Insert |
Cubic Inches | 28.76 Cu.In. |
Dimension G | 1.38" |
Dimension S | 2.48" |
Displacement | 0.11" |
Distance between Spider and Hub Face (Dimension CL) | 0.18" |
Inside Dia. | 2.68" |
Material | Polyurethane |
Max. Angular Displacement (Δ Ka), n=1500 [1/min] | 1.2 Deg. |
Max. Axial Displacement | 0.102" |
Max. Axial Displacement (Δ Ka) | 0.102" |
Max. Axial Misalignment (In.) | 0.039 to 252" |
Max. Parallel Misalignment (In.) | 0.008 to 0.027" |
Max. Radial Displacement | 0.016" |
Max. Radial Displacement (Δ Kr) | 0.016" |
Max. Speed | 4250 rpm |
Max. Temp. Range (F) | -40 Deg. to 248 Deg F |
Max. Torque | 16640 in.-lbs. |
Nominal Torque | 8320 in.-lbs. |
Normal Temperature Range | -40 Deg. to 212 Deg. F |
---|---|
Outside Dia. | 5.31" |
Parallel Misalignment | 0.008" to 0.027" |
Rated HP at 1,200 rpm | 150 hp |
Rated HP at 1,800 rpm | 225 hp |
Screw Thread Dia. | 3/8"-16 |
Screw Thread Per Inch | 3/8"-16 |
Set Screw Size | 3/8-16 |
Set Screw Style Coupling Location Size | 0.79" |
Set Screw Style Coupling Location Size (Dimension SL) | 0.79" |
Shore Hardness | 95 Shore A |
Speed | 4250 rpm |
Spider Inside Diameter | 2.68" |
Spider Outside Diameter | 5.31" |
Spider Size | 65 |
Spider Thickness (Dimension W) | 1.02" |
Spider Type | CJ |
Stock Sizes | 14 to 180 |
Style | Open |
Temp. Range | -40 to 248 Deg.F |
Thickness | 1.02" |
Volume | 28.76 cu. in. |
Wind-Up Angle at Max. Torque | 5 Deg. |
Wind-Up Angle at Nominal Torque | 3.2 Deg. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2475 |
UPC | 685144620750 |
Please note that the item you have bought is a 115V.