-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | CJ Series Spider |
---|---|
Angular Displacement | 0.09" |
Angular Misalignment | 0.90 Deg. to 1.30 Deg. |
Axial Misalignment | 0.039" to 252" |
Color | Yellow |
Coupling Type | Elastomeric Insert |
Cubic Inches | 19.3822 Cu.In. |
Dimension G | 1.18" |
Dimension S | 2.2" |
Displacement | 0.09" |
Distance between Spider and Hub Face (Dimension CL) | 0.16" |
Inside Dia. | 2.36" |
Material | Polyurethane |
Max. Angular Displacement (Δ Ka), n=1500 [1/min] | 1.1 Deg. |
Max. Axial Displacement | 0.87" |
Max. Axial Displacement (Δ Ka) | 0.87" |
Max. Axial Misalignment (In.) | 0.039 to 252" |
Max. Parallel Misalignment (In.) | 0.008 to 0.027" |
Max. Radial Displacement | 0.014" |
Max. Radial Displacement (Δ Kr) | 0.014" |
Max. Speed | 4750 rpm |
Max. Temp. Range (F) | -50 Deg. to 248 Deg F |
Max. Torque | 7250 in.-lbs. |
Nominal Torque | 3625 in.-lbs. |
Normal Temperature Range | -40 Deg. to 212 Deg. F |
Outside Dia. | 4.72" |
---|---|
Parallel Misalignment | 0.008" to 0.027" |
Rated HP at 1,200 rpm | 69 hp |
Rated HP at 1,800 rpm | 100 hp |
Screw Thread Dia. | 3/8"-16 |
Screw Thread Per Inch | 3/8"-16 |
Set Screw Size | 3/8-16 |
Set Screw Style Coupling Location Size | 0.79" |
Set Screw Style Coupling Location Size (Dimension SL) | 0.79" |
Shore Hardness | 92 Shore A |
Speed | 4750 rpm |
Spider Inside Diameter | 2.36" |
Spider Outside Diameter | 4.72" |
Spider Size | 55 |
Spider Thickness (Dimension W) | 0.87" |
Spider Type | CJ |
Stock Sizes | 14 to 180 |
Style | Open |
Temp. Range | -50 to 248 Deg.F |
Thickness | 0.87" |
Type | Jaw |
Volume | 19.3822 cu. in. |
Wind-Up Angle at Max. Torque | 5 Deg. |
Wind-Up Angle at Nominal Torque | 3.2 Deg. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.117 |
UPC | 685144614537 |
Please note that the item you have bought is a 115V.