-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LC Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 7/8" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | LC110 |
Coupling Type | LC |
Dimension CD | 3.81" |
Dimension G | 0.87" |
Dimension SL | 0.75" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 1200 RPM | 15.12hp |
HP Rating @ 1800 RPM | 23hp |
HP Rating @ 3600 RPM | 45.36 hp |
Hub Length | 2.56" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 1/4" x 1/8" |
Keyway Size | 1/4" x 1/8" |
Keyway Width | 1/4" x 1/8" |
---|---|
Length through Bore | 1.69" |
Material | Sintered Iron |
Max. Bore | 1.62" |
Max. Speed | 5000 rpm |
Min. Bore | 0.625" |
Moment of Inertia (Solid) WR2 | 8.993 Lbs.In.Sq. |
Nominal Torque | 792 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 3.31" |
Overall Length | 4.25" |
Rated HP at 1,200 rpm | 15.12 hp |
Rated HP at 1,800 rpm | 23 hp |
Rated HP at 1000 rpm | 1.26 kW |
System of Measurement | Imperial |
Thread | 3/8-16 |
Thread Dia. | 3/8"-16 |
Threads Per Inch | 3/8"-16 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3275 |
UPC | 685144565662 |
---|
Please note that the item you have bought is a 115V.