-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AL Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 20mm |
Bore Type | Bored |
Color | Silver |
Coupling Size | AL099 |
Coupling Type | AL |
Dimension G | 19.05mm |
Dimension SL | 11.18mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.5hp |
HP Rating @ 1200 RPM | 6hp |
HP Rating @ 1800 RPM | 9.1hp |
HP Rating @ 3600 RPM | 18 hp |
Hub Length | 45.21mm |
Hub Style | 2 |
Keyway | with Keyway |
Keyway Depth | 6 mm x 2.8 mm |
---|---|
Keyway Size | 6 mm x 2.8 mm |
Keyway Width | 6 mm x 2.8 mm |
Length through Bore | 26.16mm |
Material | Aluminum |
Max. Bore | 30mm |
Max. Speed | 7000 rpm |
Min. Bore | 13mm |
Moment of Inertia (Solid) WR2 | 0.644 Lbs.In.Sq. |
Nominal Torque | 35.93 Nm |
Number of Jaws | 3 |
Outside Dia. | 52.32mm |
Overall Length | 71.37mm |
Rated HP at 1,200 rpm | 6 hp |
Rated HP at 1,800 rpm | 9.1 hp |
Rated HP at 100 rpm | 0.5 hp |
System of Measurement | Metric |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1755 |
UPC | 685144496348 |
---|
Please note that the item you have bought is a 115V.