-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 17mm |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L075 |
Coupling Type | L |
Dimension G | 12.7mm |
Dimension SL | 7.87mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.14hp |
HP Rating @ 1200 RPM | 1.68hp |
HP Rating @ 1800 RPM | 2.57hp |
HP Rating @ 3600 RPM | 5.04 hp |
Hub Length | 33.53mm |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 5 mm x 2.3 mm |
---|---|
Keyway Size | 5 mm x 2.3 mm |
Keyway Width | 5 mm x 2.3 mm |
Length through Bore | 20.83mm |
Material | Sintered Iron |
Max. Bore | 22mm |
Max. Speed | 11000 rpm |
Min. Bore | 6mm |
Nominal Torque | 10.2 Nm |
Number of Jaws | 3 |
Outside Dia. | 44.45mm |
Overall Length | 54.1mm |
Rated HP at 1,200 rpm | 1.68 hp |
Rated HP at 1,800 rpm | 2.57 hp |
Rated HP at 100 rpm | 0.14 hp |
System of Measurement | Metric |
UPC | 685144493989 |
---|
Please note that the item you have bought is a 115V.