-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AL Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 8mm |
Bore Type | Bored |
Color | Silver |
Coupling Size | AL075 |
Coupling Type | AL |
Dimension G | 12.7mm |
Dimension SL | 7.87mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.14hp |
HP Rating @ 1200 RPM | 1.68hp |
HP Rating @ 1800 RPM | 2.57hp |
HP Rating @ 3600 RPM | 5.04 hp |
Hub Length | 33.27mm |
Hub Style | 2 |
Keyway | Without Keyway |
---|---|
Keyway Size | No Keyway |
Length through Bore | 20.57mm |
Material | Aluminum |
Max. Bore | 22mm |
Max. Speed | 11000 rpm |
Min. Bore | 6mm |
Moment of Inertia (Solid) WR2 | 0.121 Lbs.In.Sq. |
Nominal Torque | 10.17 Nm |
Number of Jaws | 3 |
Outside Dia. | 38.86mm |
Overall Length | 53.85mm |
Rated HP at 1,200 rpm | 1.68 hp |
Rated HP at 1,800 rpm | 2.57 hp |
Rated HP at 100 rpm | 0.14 hp |
System of Measurement | Metric |
Country Of Origin | US |
---|---|
Weight (kg) | 0.072 |
UPC | 685144489739 |
---|
Please note that the item you have bought is a 115V.