-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore Depth | 1.5" |
Bore Size | 1 1/4" |
Bore Type | Bored |
Color | Metallic |
Connection Type | 1 1/4" x 1 1/4" |
Cubic Inches | 21.76 Cu. In |
Joint Type | D Type |
Keyway | Without Keyway |
Keyway Size | No Keyway |
Main Pin Height (Dimension E) | 2.72" |
Material | Steel |
Max. Angle Offset | 25 Deg. |
Max. Bore | 1.5" |
---|---|
Max. Speed | 1750 rpm |
Operating Temp. Range | -30 Deg. to 212 Deg. F |
Outside Dia. | 2" |
Overall Length | 5.44" |
Set Screw Size | No Setscrew |
Size | D12B |
Static Breaking Torque | 15600 in.-lbs. |
Style | Bored |
System of Measurement | Imperial |
Type | Universal Joints D Type |
Volume | 21.76 cu. in. |
UPC | 685144459305 |
---|
Please note that the item you have bought is a 115V.