-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 30mm |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L190 |
Coupling Type | L |
Dimension G | 25.4mm |
Dimension SL | 22.35mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 2.7hp |
HP Rating @ 1200 RPM | 32.4hp |
HP Rating @ 1800 RPM | 49hp |
HP Rating @ 3600 RPM | 97.2 hp |
Hub Length | 74.68mm |
Hub Style | 2 |
Keyway | with Keyway |
Keyway Depth | 8 mm x 3.3 mm |
---|---|
Keyway Size | 8 mm x 3.3 mm |
Keyway Width | 8 mm x 3.3 mm |
Length through Bore | 49.28mm |
Material | Sintered Iron |
Max. Bore | 55mm |
Max. Speed | 5000 rpm |
Min. Bore | 19mm |
Nominal Torque | 195 Nm |
Number of Jaws | 3 |
Outside Dia. | 114.3mm |
Overall Length | 123.44mm |
Rated HP at 1,200 rpm | 32.4 hp |
Rated HP at 1,800 rpm | 49 hp |
Rated HP at 100 rpm | 2.7 hp |
System of Measurement | Metric |
UPC | 685144444714 |
---|
Please note that the item you have bought is a 115V.