-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shaft and Coupling |
---|---|
Axial Misalignment (Δ Ka) | 0.04" |
Bore Size | 1 3/8 x 1 7/16" |
Bore Type | Finished Bore |
Color | Gray/Metallic |
Dimension HD | 2.98" |
HP Rating @ 100 RPM | 3.02hp |
Hub Size | U150R |
Hub Style | Regular |
Keyway Size | 5/16 x 5/32 And 3/8 x 3/16" |
Length through Bore | 1.88" |
Material | Steel |
Max. Bore | 1.5" |
---|---|
Max. Parallel Misalignment (In.) | 0.041" |
Max. Speed | 3000 rpm |
Max. Torque | 1890 In.Lbs. |
Min. Bore | 0.75" |
Operating Temp. Range | -40 Deg.F |
Overall Length | 6.28" |
Pin Location (Dimension SL) | 0.81" |
Set Screw Thread Size (Dimension T) | 3/8-16 |
Type | Shaft-to-Shaft |
Wind-Up Angle at Max. Torque | 3 Deg. |
Wind-Up Angle at Nominal Torque | 0.85 Deg. |
UPC | 685144442192 |
---|
Please note that the item you have bought is a 115V.