-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | C Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 2 5/8" |
Bore Type | Bored |
Color | Gray/Metallic |
Coupling Size | C280 |
Coupling Type | C |
Dimension CD | 7.81" |
Dimension CL | 0.12" |
Dimension G | 1.63" |
Dimension HD | 5.5" |
Dimension SL | 1.56" |
Distance between Spider and Hub Face (Dimension CL) | 0.12" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 12hp |
HP Rating @ 1200 RPM | 114hp |
HP Rating @ 1800 RPM | 216hp |
Hub Length | 4.75" |
Hub Style | 3 |
Keyway | with Keyway |
Keyway Depth | 5/8" x 5/16" |
---|---|
Keyway Size | 5/8" x 5/16" |
Keyway Width | 5/8" x 5/16" |
Length through Bore | 3.12" |
Material | Cast Iron |
Max. Bore | 3" |
Max. Speed | 3500 rpm |
Min. Bore | 1.25" |
Moment of Inertia WR2 | 362 Lbs.In.Sq. |
Nominal Torque | 7560 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 7.5" |
Rated HP at 1,200 rpm | 114 hp |
Rated HP at 1,800 rpm | 216 hp |
Rated HP at 100 rpm | 12 hp |
System of Measurement | Imperial |
Thread | 1/2-13 |
Thread Dia. | 1/2"-13 |
Threads Per Inch | 1/2"-13 |
UPC | 685144440136 |
---|
Please note that the item you have bought is a 115V.