-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 16mm |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L095 |
Coupling Type | L |
Dimension G | 13.21mm |
Dimension SL | 11.18mm |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.31hp |
HP Rating @ 1200 RPM | 3.72hp |
HP Rating @ 1800 RPM | 5.5hp |
HP Rating @ 3600 RPM | 11.16 hp |
Hub Length | 38.61mm |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 5 mm x 2.3 mm |
---|---|
Keyway Size | 5 mm x 2.3 mm |
Keyway Width | 5 mm x 2.3 mm |
Length through Bore | 25.4mm |
Material | Sintered Iron |
Max. Bore | 28mm |
Max. Speed | 9000 rpm |
Min. Bore | 12mm |
Nominal Torque | 21.9 Nm |
Number of Jaws | 3 |
Outside Dia. | 53.59mm |
Overall Length | 63.75mm |
Rated HP at 1,200 rpm | 3.72 hp |
Rated HP at 1,800 rpm | 5.5 hp |
Rated HP at 100 rpm | 0.31 hp |
System of Measurement | Metric |
Height (cm) | 3.81 |
---|---|
Length (cm) | 5.59 |
Width (cm) | 5.59 |
HS Code | 8483908040 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3555 |
UPC | 685144413253 |
Please note that the item you have bought is a 115V.