-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | RRS Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 1 1/2" |
Bore Type | Bored |
Color | Gray/Metallic |
Coupling Size | RRS110 |
Coupling Type | RRS |
Dimension CD | 3.81" |
Dimension CL | 0.12" |
Dimension SL | 0.75" |
Distance between Spider and Hub Face (Dimension CL) | 0.12" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 1.26hp |
HP Rating @ 1200 RPM | 15.12hp |
HP Rating @ 1800 RPM | 23hp |
HP Rating @ 3600 RPM | 45.36 hp |
Hub Length | 2.44" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 3/8" x 3/16" |
---|---|
Keyway Size | 3/8" x 3/16" |
Keyway Width | 3/8" x 3/16" |
Length through Bore | 1.68" |
Material | Sintered Iron |
Max. Bore | 1.625" |
Max. Speed | 3600 RPM |
Min. Bore | 0.625" |
Nominal Torque | 792 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 3.31" |
Rated HP at 1,200 rpm | 15.12 hp |
Rated HP at 1,800 rpm | 23 hp |
Rated HP at 100 rpm | 1.26 hp |
System of Measurement | Imperial |
Thread | 5/16-18 |
Thread Dia. | 5/16"-18 |
Threads Per Inch | 5/16"-18 |
UPC | 685144408167 |
---|
Please note that the item you have bought is a 115V.