-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | RRS Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 1" |
Bore Type | Bored |
Color | Gray/Metallic |
Coupling Size | RRS100 |
Coupling Type | RRS |
Dimension CD | 3.12" |
Dimension CL | 0.12" |
Dimension SL | 0.44" |
Distance between Spider and Hub Face (Dimension CL) | 0.12" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.66hp |
HP Rating @ 1200 RPM | 7.92hp |
HP Rating @ 1800 RPM | 11.9hp |
HP Rating @ 3600 RPM | 23.76 hp |
Hub Length | 1.97" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 1/4" x 1/8" |
---|---|
Keyway Size | 1/4" x 1/8" |
Keyway Width | 1/4" x 1/8" |
Length through Bore | 1.38" |
Material | Sintered Iron |
Max. Bore | 1.375" |
Max. Speed | 3600 RPM |
Min. Bore | 0.437" |
Nominal Torque | 417 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 2.53" |
Rated HP at 1,200 rpm | 7.92 hp |
Rated HP at 1,800 rpm | 11.9 hp |
Rated HP at 100 rpm | 0.66 hp |
System of Measurement | Imperial |
Thread | 5/16-18 |
Thread Dia. | 5/16"-18 |
Threads Per Inch | 5/16"-18 |
UPC | 685144381552 |
---|
Please note that the item you have bought is a 115V.