-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore Depth | 0.88" |
Bore Size | NA |
Bore Type | Solid |
Color | Metallic |
Cubic Inches | 1.5075 Cu. In |
Grade | Grade 303 |
Joint Type | D Type |
Keyway | Without Keyway |
Main Pin Height (Dimension E) | 1.34" |
Material | Stainless Steel |
Max. Angle Offset | 25 Deg. |
Max. Speed | 1750 rpm |
---|---|
Operating Temp. Range | -30 Deg. to 212 Deg. F |
Outside Dia. | 0.75" |
Overall Length | 2.68" |
Set Screw Size | No Setscrew |
Size | D4 |
Static Breaking Torque | 512 in.-lbs. |
Style | Unbored |
System of Measurement | Imperial |
Type | Universal Joints D Type |
Volume | 1.5075 cu. in. |
UPC | 685144310576 |
---|
Please note that the item you have bought is a 115V.