-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | C Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 1 1/2" |
Bore Type | Bored |
Color | Gray/Metallic |
Coupling Size | C276 |
Coupling Type | C |
Dimension CD | 6.53" |
Dimension CL | 0.12" |
Dimension G | 1.63" |
Dimension HD | 5" |
Dimension SL | 1.56" |
Distance between Spider and Hub Face (Dimension CL) | 0.12" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 7.5hp |
HP Rating @ 1200 RPM | 90hp |
HP Rating @ 1800 RPM | 135hp |
HP Rating @ 3600 RPM | 270 hp |
Hub Length | 4.75" |
Hub Style | 3 |
Keyway | with Keyway |
---|---|
Keyway Depth | 3/8" x 3/16" |
Keyway Size | 3/8" x 3/16" |
Keyway Width | 3/8" x 3/16" |
Length through Bore | 3.12" |
Material | Cast Iron |
Max. Bore | 2.875" |
Max. Speed | 4200 RPM |
Min. Bore | 0.875" |
Moment of Inertia WR2 | 188 Lbs.In.Sq. |
Nominal Torque | 4716 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 6.18" |
Rated HP at 1,200 rpm | 90 hp |
Rated HP at 1,800 rpm | 135 hp |
Rated HP at 100 rpm | 7.5 hp |
System of Measurement | Imperial |
Thread | 1/2-13 |
Thread Dia. | 1/2"-13 |
Threads Per Inch | 1/2"-13 |
UPC | 685144260536 |
---|
Please note that the item you have bought is a 115V.