-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore Depth | 1" |
Bore Size | 1" |
Bore Type | Solid |
Color | Metallic |
Cubic Inches | 5.85938 Cu. In |
Joint Type | LO Type |
Keyway | Without Keyway |
Main Pin Height (Dimension E) | 1.69" |
Material | Steel |
Max. Speed | 1750 rpm |
Operating Temp. Range | -40 Deg. to 400 Deg. F |
Outside Dia. | 1.25" |
---|---|
Overall Length | 3.75" |
Pin Outside Diameter | 1.44" |
Set Screw Size | No Setscrew |
Size | LOJ10 |
Standard Bore | 3/4" |
Static Breaking Torque | 3480 in.-lbs. |
Std Bore | 3/4" |
Style | Unbored |
System of Measurement | Imperial |
Type | Universal Joints LO Type |
Volume | 5.85938 cu. in. |
UPC | 685144257956 |
---|
Please note that the item you have bought is a 115V.