-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 2 |
Bore Size | 5/8" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L070 |
Coupling Type | L |
Dimension G | 0.48" |
Dimension SL | 0.38" |
Dimension T | 1/4-20 |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.07hp |
HP Rating @ 1200 RPM | 0.84hp |
HP Rating @ 1800 RPM | 1.23hp |
HP Rating @ 3600 RPM | 2.52 hp |
Hub Length | 1.23" |
Hub Style | 1 |
Keyway | Without Keyway |
---|---|
Keyway Size | No Keyway |
Length through Bore | 0.75" |
Material | Sintered Iron |
Max. Bore | 0.75" |
Max. Speed | 14000 rpm |
Min. Bore | 0.25" |
Nominal Torque | 43.2 in.-lbs. |
Number of Jaws | 2 |
Outside Dia. | 1.36" |
Overall Length | 1.98" |
Rated HP at 1,200 rpm | 0.84 hp |
Rated HP at 1,800 rpm | 1.23 hp |
Rated HP at 100 rpm | 0.07 hp |
System of Measurement | Imperial |
Thread Dia. | 1/4"-20 |
Threads Per Inch | 1/4"-20 |
UPC | 685144247711 |
---|
Please note that the item you have bought is a 115V.