-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore A | 7/16" x 7/16" |
Bore B | 7/16" x 7/16" |
Bore Depth | 0.88" |
Bore Size | 7/16" x 7/16" |
Bore Type | Finished Bore |
Color | Metallic |
Cubic Inches | 2.3232 Cu. In |
Joint Type | HD Type |
Keyway | Without Keyway |
Keyway Size | No Keyway |
Main Pin Height (Dimension E) | 1.5" |
Material | Steel |
Max. Angle Offset | 25 Deg. |
---|---|
Max. Bore | 0.69" |
Max. Speed | 1750 rpm |
Operating Temp. Range | -30 Deg. to 212 Deg. F |
Outside Dia. | 0.88" |
Overall Length | 3" |
Set Screw Size | No Setscrew |
Size | HD5B |
Static Breaking Torque | 1176 in.-lbs. |
Style | Bored |
System of Measurement | Imperial |
Type | Universal Joints HD Type |
Volume | 2.3232 cu. in. |
UPC | 685144173799 |
---|
Please note that the item you have bought is a 115V.