-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore Depth | 1.06" |
Bore Size | 5/8" |
Bore Type | Finished Bore |
Color | Metallic |
Cubic Inches | 5.85938 Cu. In |
Joint Type | NB Type |
Keyway | Without Keyway |
Keyway Size | No Keyway |
Main Pin Height (Dimension E) | 1.88" |
Material | Steel |
Max. Angle Offset | 25 Deg. |
Max. Bore | 1" |
---|---|
Max. Speed | 6000 rpm |
Operating Temp. Range | -30 Deg. to 212 Deg. F |
Outside Dia. | 1.25" |
Overall Length | 3.75" |
Set Screw Size | No Setscrew |
Size | NB8B |
Static Breaking Torque | 2500 in.-lbs. |
Style | Bored |
System of Measurement | Imperial |
Type | Universal Joints NB Type |
Volume | 5.85938 cu. in. |
UPC | 685144156280 |
---|
Please note that the item you have bought is a 115V.