-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | LC Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 1 7/8" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | LC225 |
Coupling Type | LC |
Dimension CD | 5.61" |
Dimension G | 1" |
Dimension SL | 1" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 1200 RPM | 44.4hp |
HP Rating @ 1800 RPM | 67hp |
HP Rating @ 3600 RPM | 133.2 hp |
Hub Length | 3.19" |
Hub Style | 2 |
Keyway | with Keyway |
Keyway Depth | 1/2" x 1/4" |
Keyway Size | 1/2" x 1/4" |
Keyway Width | 1/2" x 1/4" |
---|---|
Length through Bore | 2.19" |
Material | Cast Iron |
Max. Bore | 2.62" |
Max. Speed | 4200 RPM |
Min. Bore | 0.875" |
Moment of Inertia (Solid) WR2 | 623 Lbs.In.Sq. |
Nominal Torque | 2340 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 5" |
Overall Length | 5.38" |
Rated HP at 1,200 rpm | 44.4 hp |
Rated HP at 1,800 rpm | 67 hp |
Rated HP at 1000 rpm | 3.7 kW |
System of Measurement | Imperial |
Thread | 1/2-13 |
Thread Dia. | 1/2"-13 |
Threads Per Inch | 1/2"-13 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.69 |
UPC | 685144124722 |
---|
Please note that the item you have bought is a 115V.