-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Spider |
---|---|
Angular Misalignment | 1 Deg. |
Chemical Resistance | Good |
Color | Black |
Coupling Size | L190 |
Coupling Type | Jaw |
Cubic Inches | 17.82 Cu.In. |
Damping Capacity | High |
Dimension A | 4.5" |
Dimension B | 0.6" |
Dimension DC | 0.31" |
Dimension H | 1.38" |
Dimension W | 0.88" |
Material | SOX (NBR) Rubber |
Max. Angular Misalignment | 1 |
---|---|
Max. Parallel Misalignment (In.) | 0.15" |
Nominal Torque | 1728 in.-lbs. |
Normal Temperature Range | -40 Deg. to 212 Deg. F |
Parallel Misalignment | 0.15" |
Shore Hardness | 80A |
Spider Inside Diameter | 1.38" |
Spider Outside Diameter | 4.5" |
Spider Thickness (Dimension W) | 0.88" |
Spider Type | L |
Style | Solid |
Torque | 1728 In.Lbs. |
Type | Elastomeric Insert |
Volume | 17.82 cu. in. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
Weight (kg) | 0.13 |
---|---|
UPC | 685144122742 |
Please note that the item you have bought is a 115V.