-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 15/16" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L150 |
Coupling Type | L |
Dimension G | 1" |
Dimension SL | 0.75" |
Dimension T | 3/8-16 |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 2hp |
HP Rating @ 1200 RPM | 24hp |
HP Rating @ 1800 RPM | 35hp |
HP Rating @ 3600 RPM | 72 hp |
Hub Length | 2.75" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 1/4" x 1/8" |
---|---|
Keyway Size | 1/4" x 1/8" |
Keyway Width | 1/4" x 1/8" |
Length through Bore | 1.75" |
Material | Sintered Iron |
Max. Bore | 1.875" |
Max. Speed | 5000 rpm |
Min. Bore | 0.625" |
Nominal Torque | 1240 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 3.75" |
Overall Length | 4.5" |
Rated HP at 1,200 rpm | 24 hp |
Rated HP at 1,800 rpm | 35 hp |
Rated HP at 100 rpm | 2 hp |
System of Measurement | Imperial |
Thread Dia. | 3/8"-16 |
Threads Per Inch | 3/8"-16 |
UPC | 685144121066 |
---|
Please note that the item you have bought is a 115V.