-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 1 1/16" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L099 |
Coupling Type | L |
Dimension G | 0.71" |
Dimension SL | 0.44" |
Dimension T | 5/16-18 |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.5hp |
HP Rating @ 1200 RPM | 6hp |
HP Rating @ 1800 RPM | 9.1hp |
HP Rating @ 3600 RPM | 18 hp |
Hub Length | 1.77" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 1/4" x 1/8" |
---|---|
Keyway Size | 1/4" x 1/8" |
Keyway Width | 1/4" x 1/8" |
Length through Bore | 1.06" |
Material | Sintered Iron |
Max. Bore | 1.188" |
Max. Speed | 7000 rpm |
Min. Bore | 0.438" |
Nominal Torque | 318 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 2.54" |
Overall Length | 2.84" |
Rated HP at 1,200 rpm | 6 hp |
Rated HP at 1,800 rpm | 9.1 hp |
Rated HP at 100 rpm | 0.5 hp |
System of Measurement | Imperial |
Thread Dia. | 5/16"-18 |
Threads Per Inch | 5/16"-18 |
UPC | 685144113436 |
---|
Please note that the item you have bought is a 115V.