-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AL Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 9/16" |
Bore Type | Bored |
Color | Silver |
Coupling Size | AL090 |
Coupling Type | AL |
Dimension G | 0.52" |
Dimension HD | 1.53" |
Dimension SL | 0.34" |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.23hp |
HP Rating @ 1200 RPM | 2.76hp |
HP Rating @ 1800 RPM | 4.11hp |
HP Rating @ 3600 RPM | 8.28 hp |
Hub Length | 1.43" |
Hub Style | 2 |
Keyway | Without Keyway |
Keyway Size | No Keyway |
---|---|
Length through Bore | 0.91" |
Material | Aluminum |
Max. Bore | 0.875" |
Max. Speed | 9000 rpm |
Min. Bore | 0.25" |
Moment of Inertia (Solid) WR2 | 0.271 Lbs.In.Sq. |
Nominal Torque | 144 in.-lbs. |
Number of Jaws | 3 |
Overall Length | 2.34" |
Rated HP at 1,200 rpm | 2.76 hp |
Rated HP at 1,800 rpm | 4.11 hp |
Rated HP at 100 rpm | 0.23 hp |
System of Measurement | Imperial |
Thread | 1/4-20 |
Thread Dia. | 1/4"-20 |
Threads Per Inch | 1/4"-20 |
Country Of Origin | US |
---|
Weight (kg) | 0.1125 |
---|
Please note that the item you have bought is a 115V.