-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Hub |
---|---|
# of Jaws | 3 |
Bore Size | 9/16" |
Bore Type | Bored |
Color | Metallic |
Coupling Size | L075 |
Coupling Type | L |
Dimension G | 0.5" |
Dimension SL | 0.31" |
Dimension T | 1/4-20 |
Elastomeric Member | SOX (NBR) Rubber |
HP Rating @ 100 RPM | 0.14hp |
HP Rating @ 1200 RPM | 1.68hp |
HP Rating @ 1800 RPM | 2.57hp |
HP Rating @ 3600 RPM | 5.04 hp |
Hub Length | 1.32" |
Hub Style | 1 |
Keyway | with Keyway |
Keyway Depth | 1/8" x 1/16" |
---|---|
Keyway Size | 1/8" x 1/16" |
Keyway Width | 1/8" x 1/16" |
Length through Bore | 0.82" |
Material | Sintered Iron |
Max. Bore | 0.875" |
Max. Speed | 11000 rpm |
Min. Bore | 0.25" |
Nominal Torque | 90 in.-lbs. |
Number of Jaws | 3 |
Outside Dia. | 1.75" |
Overall Length | 2.13" |
Rated HP at 1,200 rpm | 1.68 hp |
Rated HP at 1,800 rpm | 2.57 hp |
Rated HP at 100 rpm | 0.14 hp |
System of Measurement | Imperial |
Thread Dia. | 1/4"-20 |
Threads Per Inch | 1/4"-20 |
UPC | 685144106872 |
---|
Please note that the item you have bought is a 115V.