-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | L Type Spider |
---|---|
Angular Misalignment | 0.5 Deg. |
Bore Size | 0.75" |
Chemical Resistance | Excellent |
Color | Bronze |
Coupling Size | L070 |
Coupling Type | Jaw |
Cubic Inches | 0.7998 Cu.In. |
Damping Capacity | None |
Dimension | 0.500" |
Dimension A | 1.38" |
Dimension B | 0.27" |
Dimension H | 0.5" |
Dimension W | 0.42" |
Material | Bronze |
Max. Angular Misalignment | 0.5 |
---|---|
Max. Bore | 0.75" |
Max. Parallel Misalignment (In.) | 0.01" |
Nominal Torque | 114 in.-lbs. |
Normal Temperature Range | -40 Deg. to 450 Deg. F |
Parallel Misalignment | 0.01" |
Spider Inside Diameter | 0.5" |
Spider Outside Diameter | 1.38" |
Spider Thickness (Dimension W) | 0.42" |
Spider Type | L |
Style | Open |
Torque | 114 In.Lbs. |
Type | Elastomeric Insert |
Volume | 0.7998 cu. in. |
Height (cm) | 7.62 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
Weight (kg) | 0.03 |
---|---|
UPC | 685144104090 |
Please note that the item you have bought is a 115V.