LOC-LINE 79088-BLK Nozzle XR Style 0.117 Inch Diameter, 10PK

Item: AH7QAE
Model: 79088-BLK
Cross Ref: 36XP59
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$323.09
5% off
$306.94/pkg. of 10 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item High Pressure Nozzle
Available In Black
Body Material Acetal Copolymer
Color Black
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Compatible Media Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection Type Threaded
For Use With Lathes, Mills, Grinders And High Pressure Applications Up To 1000 Psi
Hole Dia. 0.117" , 0.12"
Included (10) Nozzle
Material Acetal, Stainless Steel
Material Of Construction Acetal, Stainless Steel
Max. Pressure 1000 psi
Max. Swing Angle 110°
Max. Temp. 115°F
Product Type Xr Style Nozzle
Reach 0.0"
Resistance Properties Corrosion Resistant, Water Resistant
Swing 110°
Thread Size 1/4"
Tip Material Stainless Steel
Type XR Style

Product Details

    • Available In : Black

Shipping Information

Height (cm) 3.81
Length (cm) 12.7
Width (cm) 17.78
Country Of Origin US
Weight (kg) 0.1350
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies